

€7,993.94/ pieceexcl. VAT
€9,672.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 400 mm |
Width | 321 mm |
Thread Size | Tr460x5 |
prepared for oil injection | No |