

€4,278.23/ pieceexcl. VAT
€5,176.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 300 mm |
Width | 246 mm |
Thread Size | Tr340x5 |
prepared for oil injection | No |