

€687.83/ pieceexcl. VAT
€832.27incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 100 mm |
Width | 63 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |