

€223.04/ pieceexcl. VAT
€269.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 90 mm |
Width | 57 mm |
Thread Size | M 110x2 |
prepared for oil injection | No |