

€5,284.87/ pieceexcl. VAT
€6,394.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 360 mm |
Width | 232 mm |
Thread Size | Tr400x5 |
prepared for oil injection | No |