

€148.51/ pieceexcl. VAT
€179.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 75 mm |
Width | 48 mm |
Thread Size | M 90x2 |
prepared for oil injection | No |