

€129.67/ pieceexcl. VAT
€156.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 70 mm |
Width | 45 mm |
Thread Size | M 85x2 |
prepared for oil injection | No |