

€152.34/ pieceexcl. VAT
€184.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 65 mm |
Width | 43 mm |
Thread Size | M 80x2 |
prepared for oil injection | No |