

€896.34/ pieceexcl. VAT
€1,084.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 180 mm |
Width | 125 mm |
Thread Size | Tr210x4 |
prepared for oil injection | No |