

€622.29/ pieceexcl. VAT
€752.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 150 mm |
Width | 103 mm |
Thread Size | M 180x3 |
prepared for oil injection | No |