

€110.01/ pieceexcl. VAT
€133.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 60 mm |
Width | 42 mm |
Thread Size | M 75x2 |
prepared for oil injection | No |