

€4,817.37/ pieceexcl. VAT
€5,829.02incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 380 mm |
Width | 183 mm |
Thread Size | Tr430x5 |
prepared for oil injection | No |