

€127.64/ pieceexcl. VAT
€154.44incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 35 mm |
Width | 29 mm |
Thread Size | M 45x1.5 |
prepared for oil injection | No |