

€4,220.16/ pieceexcl. VAT
€5,106.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 360 mm |
Width | 170 mm |
Thread Size | Tr410x5 |
prepared for oil injection | No |