

€3,662.77/ pieceexcl. VAT
€4,431.95incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 340 mm |
Width | 167 mm |
Thread Size | Tr380x5 |
prepared for oil injection | No |