

€6,410.00/ pieceexcl. VAT
€7,756.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 380 mm |
Width | 278 mm |
Thread Size | Tr420x5 |
prepared for oil injection | No |