

€4,060.90/ pieceexcl. VAT
€4,913.69incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 320 mm |
Width | 269 mm |
Thread Size | Tr360x5 |
prepared for oil injection | No |