

€408.22/ pieceexcl. VAT
€493.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 115 mm |
Width | 93 mm |
Thread Size | M 130x2 |
prepared for oil injection | No |