

€124.96/ pieceexcl. VAT
€151.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 60 mm |
Width | 61 mm |
Thread Size | M 70x2 |
prepared for oil injection | No |