

€1,696.01/ pieceexcl. VAT
€2,052.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | AH |
Shaft diameter | 240 mm |
Width | 155 mm |
Thread Size | Tr280x4 |
prepared for oil injection | No |