




€33.82/ pieceexcl. VAT
€40.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | YA..RRB |
Shaft diameter | 7/8 in |
Outer Diameter | 52 mm |
Width | 28.2 mm |
Outer ring width | 15 mm |
Dynamic load rating | 15.5 kN |
Static load rating | 7.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |