




€31.74/ pieceexcl. VAT
€38.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | YA..RRB |
Shaft diameter | 3/4 in |
Outer Diameter | 47 mm |
Width | 27 mm |
Outer ring width | 15 mm |
Dynamic load rating | 14.2 kN |
Static load rating | 6.5 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |