TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Setscrew Locking GYM1300KRRB

  • ERIKS:13163355
  • Manufacturer:087796200005
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Medium series GYM-KRRB Set Screw Lock
  • This series is designed to offer extended bearing life despite demanding industrial environments.
  • The insert features a full-width inner ring, providing extra support along the shaft.
  • The extra support feature, coupled with a flexible nylon retainer, allows the inserts to operate for extended periods with undersized shafts or in misalignment conditions.
  • The inserts are equipped with a three-piece seal, protecting against corrosion, contamination and fiber wrap.
  • The inserts also include nylon-patch set screws, resisting set screw back-out and providing superior holding power in applications with severe vibration.
Save to list

€366.41/ pieceexcl. VAT

€443.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GYM..KRRB
Shaft diameter
3 in
Outer Diameter
140 mm
Width
77.8 mm
Outer ring width
29 mm
Dynamic load rating
80.2 kN
Static load rating
53.4 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking