




€173.67/ pieceexcl. VAT
€210.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GY..KRRB |
Shaft diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 77.8 mm |
Outer ring width | 29 mm |
Dynamic load rating | 69.5 kN |
Static load rating | 43.6 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |