




€38.64/ pieceexcl. VAT
€46.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GYA..RRB |
Shaft diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 39.5 mm |
Outer ring width | 22 mm |
Dynamic load rating | 36.2 kN |
Static load rating | 19.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |