




€109.15/ pieceexcl. VAT
€132.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GYA..RRB |
Shaft diameter | 2.3/16 in |
Outer Diameter | 100 mm |
Width | 46.6 mm |
Outer ring width | 24 mm |
Dynamic load rating | 48.1 kN |
Static load rating | 29.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |