TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Setscrew Locking GYA115RRB

  • ERIKS:13163372
  • Manufacturer:087796053953
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Standard series GYA-RR, GYA-RRB
Relubricatable types
  • GYA-RR-series bearings are dimensionally interchangeable with the YA-RR series.
  • Both series have cylindrical outside diameters and can be used in standard cylindrical housings.
  • GYA-RRB series have spherical outside diameters, providing unrestricted initial alignment. This series is used in housings with corresponding spherical inside surfaces.
Save to list

€89.86/ pieceexcl. VAT

€108.73incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GYA..RRB
Shaft diameter
1.15/16 in
Outer Diameter
90 mm
Width
44.3 mm
Outer ring width
22 mm
Dynamic load rating
38.9 kN
Static load rating
23.2 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking