




€37.16/ pieceexcl. VAT
€44.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GYA..RRB |
Shaft diameter | 1.1/8 in |
Outer Diameter | 62 mm |
Width | 32.5 mm |
Outer ring width | 18 mm |
Dynamic load rating | 21.6 kN |
Static load rating | 11.3 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |