




€169.18/ pieceexcl. VAT
€204.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GY..KRRB |
Outer Diameter | 110 mm |
Width | 65.07 mm |
Outer ring width | 27 mm |
Dynamic load rating | 58.5 kN |
Static load rating | 35.6 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |