




€93.07/ pieceexcl. VAT
€112.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GY..KRRB |
Shaft diameter | 1.1/2 in |
Outer Diameter | 80 mm |
Width | 49.22 mm |
Outer ring width | 21 mm |
Dynamic load rating | 36 kN |
Static load rating | 19.6 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Setscrew Locking |