TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Setscrew Locking GY1015KRRB SGT

  • ERIKS:13163404
  • Manufacturer:087796264878
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Industrial series GY-KRRB Set screw locking
  • Incorporates Shaft Guarding Technology, which reduces replacement time, provides shaft protection and prolongs the life of the shaft.
  • The Y-series set screw bearing has increased shaft support for HVAC and other industrial applications.
  • The Y series features superfinished raceways, grade-10 balls and antiback-out nylon-patch set screws; they are factory-prelubricated and relubricatable.
  • The set screw mounting feature is ideal for reversing load applications.
Save to list

€63.64/ pieceexcl. VAT

€77.00incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GY..KRRB
Shaft diameter
15/16 in
Outer Diameter
52 mm
Width
34.85 mm
Outer ring width
15 mm
Dynamic load rating
15.8 kN
Static load rating
7.7 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Setscrew Locking