

€125.30/ pieceexcl. VAT
€151.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RA-RRB |
Shaft diameter | 1.15/16 in |
Outer Diameter | 90 mm |
Outer ring width | 22 mm |
Dynamic load rating | 39.2 kN |
Static load rating | 22.7 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |