TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Eccentric Locking Collar RA101RRB + COL

  • ERIKS:24021347
  • Manufacturer:087796053311
Image 1
Wide inner-ring ball bearing. Standard series RA-RR, RA-RRB
Non-Relubricatable types
  • These bearings are an extended inner-ring type with a self-locking collar.
  • Due to the positive contact, the land-riding R-seal provides improved protection against harmful contaminants and retains lubricant under severe operating conditions.
  • RA-RR series are factory-prelubricated and have cylindrical outside diameters.
  • RA-RRB series have spherical outside diameters for use in housings with corresponding spherical inside surfaces to provide unrestricted initial alignment.
Save to list

€43.34/ pieceexcl. VAT

€52.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
RA-RRB
Shaft diameter
1.1/16 in
Outer Diameter
62 mm
Outer ring width
18 mm
Dynamic load rating
21.8 kN
Static load rating
11.1 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar