

€34.49/ pieceexcl. VAT
€41.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | RA-RRB |
Shaft diameter | 1/2 in |
Outer Diameter | 40 mm |
Outer ring width | 13 mm |
Dynamic load rating | 10.6 kN |
Static load rating | 4.7 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |