




€163.12/ pieceexcl. VAT
€197.38incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GRA..RRB |
Shaft diameter | 50.8 mm |
Outer Diameter | 100 mm |
Outer ring width | 24 mm |
Dynamic load rating | 48.1 kN |
Static load rating | 29.2 kN |
With sealing | Yes |
Weight | 0.2 kg |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |