TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Eccentric Locking Collar GRA111RRB + COL

  • ERIKS:24021258
  • Manufacturer:087796053816
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Standard series GRA-RR, GRA-RRB Relubricatable types
  • GRA-RR-series bearings are the same as the RA-RR series and have a provision for relubrication.
  • GRA-RR series have cylindrical outside diameters.
  • GRA-RRB have spherical outside diameters
Save to list

€114.50/ pieceexcl. VAT

€138.54incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GRA..RRB
Outer Diameter
85 mm
Dynamic load rating
36.3 kN
Static load rating
20.5 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar