TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Eccentric Locking Collar GRA102RRB + COL

  • ERIKS:24021250
  • Manufacturer:087796053335
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Standard series GRA-RR, GRA-RRB Relubricatable types
  • GRA-RR-series bearings are the same as the RA-RR series and have a provision for relubrication.
  • GRA-RR series have cylindrical outside diameters.
  • GRA-RRB have spherical outside diameters
Save to list

€47.63/ pieceexcl. VAT

€57.63incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GRA..RRB
Outer Diameter
62 mm
Dynamic load rating
21.6 kN
Static load rating
11.3 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar