




€39.03/ pieceexcl. VAT
€47.23incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GRA..RRB |
Shaft diameter | 3/4 in |
Outer Diameter | 47 mm |
Dynamic load rating | 14.2 kN |
Static load rating | 6.5 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |