




€136.63/ pieceexcl. VAT
€165.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 50 mm |
Outer Diameter | 110 mm |
Outer ring width | 31 mm |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |