




€2,408.69/ pieceexcl. VAT
€2,914.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 3.7/16 in |
Outer Diameter | 190 mm |
Outer ring width | 45 mm |
Dynamic load rating | 158.4 kN |
Static load rating | 107.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |