




€1,016.97/ pieceexcl. VAT
€1,230.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 2.15/16 in |
Outer Diameter | 160 mm |
Outer ring width | 39 mm |
Dynamic load rating | 125.9 kN |
Static load rating | 77 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |