




€865.02/ pieceexcl. VAT
€1,046.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 2.11/16 in |
Outer Diameter | 150 mm |
Outer ring width | 37 mm |
Dynamic load rating | 115.7 kN |
Static load rating | 68.1 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |