




€508.28/ pieceexcl. VAT
€615.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 2.7/16 in |
Outer Diameter | 130 mm |
Outer ring width | 33 mm |
Dynamic load rating | 90.7 kN |
Static load rating | 52 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |