




€268.44/ pieceexcl. VAT
€324.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 1.15/16 in |
Outer Diameter | 110 mm |
Outer ring width | 29 mm |
Dynamic load rating | 68.5 kN |
Static load rating | 37.9 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |