TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Eccentric Locking Collar GN114KRRB + COL

  • ERIKS:13163423
  • Manufacturer:087796053908
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Heavy series GN-KRRB
Relubricatable types
  • The heavy series R-seal bearings are similar to the standard series and designed to withstand continuous, heavy or shock loads.
  • This series has heavier-section 300-series bearings. They include a considerably thicker sealing member in the contact-type diaphragm seal.
  • The design of the series ensures complete retention of the lubricant and positive exclusion of all contaminants.
Save to list

€268.44/ pieceexcl. VAT

€324.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
GN..KRRB
Shaft diameter
1.7/8 in
Outer Diameter
110 mm
Outer ring width
29 mm
Dynamic load rating
68.5 kN
Static load rating
37.9 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar