




€168.81/ pieceexcl. VAT
€204.26incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 1.3/8 in |
Outer Diameter | 80 mm |
Outer ring width | 22 mm |
Dynamic load rating | 37.1 kN |
Static load rating | 18.3 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |