




€140.81/ pieceexcl. VAT
€170.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | GN..KRRB |
Shaft diameter | 1.3/16 in |
Outer Diameter | 72 mm |
Outer ring width | 20 mm |
Dynamic load rating | 33.1 kN |
Static load rating | 15.8 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |