TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Eccentric Locking Collar G1210KRRB + COL

  • ERIKS:13163455
  • Manufacturer:087796056145
Image 1
Wide inner-ring ball bearing. Industrial series G-KRRB
Relubricatable types.
  • The G-KRR-series wide-inner-ring ball bearings are the same as the RR series and have a provision for relubrication.
  • These bearings are designed for extremely dirty or wet conditions.
  • The bearing includes R-seals with flared lips that firmly contact the ground O.D. of the inner ring. The inner ring provides a positive seal against dust, dirt and other contaminants, and effectively retains the lubricant.
  • G-KRR-series bearings are equipped with shroud-seals, providing extra effectiveness and protection.
  • The extra-wide design provides additional shaft support and extra-large grease capacity.
Save to list

€402.43/ pieceexcl. VAT

€486.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
G..KRRB
Shaft diameter
2.5/8 in
Outer Diameter
125 mm
Outer ring width
28 mm
Dynamic load rating
69.5 kN
Static load rating
43 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar