TIMKEN

TIMKEN Wide inner ring insert bearing Spherical Outer Ring Eccentric Locking Collar G1203KPPB4 + COL

  • ERIKS:24021222
  • Manufacturer:087796055995
Image 1
Image 2
Image 1
Image 2
Wide inner-ring ball bearing. Industrial series TRI-PLY seal
Non-relubricatable and relubricatable types
  • Tri-ply seal bearings are dimensionally interchangeable with KRRB bearings and can be used with standard housings.
  • One-piece tri-ply seals incorporate a highly effective seal design molded to an exterior shroud cap. The shroud cap protects the seal lip from fiber wrap and abrasion.
  • Supplied with a self-locking collar, the bearings are most effective in environments with severe contamination and moisture.
  • Relubricatable tri-ply seal bearings are dimensionally interchangeable with G-KRRB bearings.
  • This design can be used with standard housings.
Save to list

€256.60/ pieceexcl. VAT

€310.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
G..KPPB
Shaft diameter
2.3/16 in
Outer Diameter
100 mm
Outer ring width
24 mm
Dynamic load rating
48.1 kN
Static load rating
29.2 kN
With sealing
Yes
Model
Spherical Outer Ring
Shaft Locking Type
Eccentric Locking Collar