




€332.77/ pieceexcl. VAT
€402.65incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | G..KPPB |
Shaft diameter | 2 in |
Outer Diameter | 100 mm |
Outer ring width | 24 mm |
Dynamic load rating | 48.1 kN |
Static load rating | 29.2 kN |
With sealing | Yes |
Model | Spherical Outer Ring |
Shaft Locking Type | Eccentric Locking Collar |